Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair U80LJ048AA2, Ultra Whisper Jet W/ 48" Alum Ext & Alum Nozzle, Short Trigger - Min Qty 2
See all 102 items in product family

Guardair U80LJ048AA2, Ultra Whisper Jet W/ 48" Alum Ext & Alum Nozzle, Short Trigger - Min Qty 2

Item #: WBB645095

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
GuardAir Ultra Whisper Jet W/ 48" Alum Ext & Alum Nozzle, Short Trigger

Features:

  • Cast aluminum body with premium cushion grip
  • Contoured ergonomic trigger
  • Adjustable hanging hook
  • Aluminum extension
  • Aluminum Whisper Jet nozzle
  • 3/8" FNPT inlet
  • 40 SCFM
  • Meets OSHA standards

Product Specifications

    • COLORMetallic
    • BRANDGuardair Corporation®
    • CONSTRUCTIONMetal
    • DESCRIPTIONUltra Whisper Jet W/Short Trigger
    • MANUFACTURERS PART NUMBERU80LJ048AA2
    • PSI--
    • EXTENSION MATERIALAluminum
    • SCFM40
    • THRUST (LBF)1.9
    • EXTENSION LENGTH INCHES48
    • NOISE OUTPUT (DBA)97

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!