Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Cyclone AG1200FZKIT Extreme Flo Safety Air Gun Kit (5/Std Pk)

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Legacy™ Cyclone AG1200FZKIT Extreme Flo Safety Air Gun Kit (5/Std Pk)

Item #: WBB644234

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($97.90)

Price: $48.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Legacy™ Cyclone Extreme Flo Safety Air Gun Kit (5/Std Pk)

Legacy™ continues to innovate with Cyclone® blow guns which features an ergonomically superior gun body for maximum comfort and control which reduces operator fatigue. A variable flow trigger regulates air flow precisely. The Cyclone® delivers maximum flow, equal to or greater than the competition. The durable gun body is ideal for extreme use. Unique to the Cyclone® is the modular accessory system, allowing you to customize the gun extension length & tips for a given application. Cyclone® meets or exceeds OSHA standards.

Product Specifications

    • COLOR FINISHBlack / Silver
    • BRANDCyclone Manufacturing
    • MANUFACTURERS PART NUMBERAG1200FZKIT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!