Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexzilla™ X3™ Blow Gun with Xtreme-Flo Safety Nozzle - AG1202FZ

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Flexzilla™ X3™ Blow Gun with Xtreme-Flo Safety Nozzle - AG1202FZ

Item #: WBB644235

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($89.85)

Price: $29.95
Product Information
Customer Review
Product Q&A
Flexzilla™ X3™ Blow Gun with Xtreme-Flo Safety Nozzle - AG1202FZ

Introducing, the Flexzilla™ Series of Blow Guns and accessories. Flexzilla features an ergonomically superior gun body for maximum comfort and control which reduces operator fatigue. A variable flow trigger regulates air volume precisely with maximum flow, equal to or greater than the competition. The exclusive modular accessory system (sold separately) allows the Flexzilla blow guns to be customized for extension length and tips needed for the job. Flexzilla blow guns meet or exceed OSHA standards.

Product Specifications

    • COLOR FINISHBlack / Silver
    • BRANDFlexzilla®
    • MANUFACTURERS PART NUMBERAG1202FZ
    • PSI100
    • NOISE OUTPUT (DBA)99
    • CFM50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $17.95 with this comparable product +
Item #: WB634175
globalindustrial.com
Ships same day.
(2)
$12.00