Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-751, 1/4" Mini Die Grinder - Rear Exhaust
See all 7 items in product family

Florida Pneumatic FP-751, 1/4" Mini Die Grinder - Rear Exhaust

Item #: WBB236847

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/4" Mini Die Grinder

  • 25,000 RPM
  • Heavy Duty Bearings
  • Compact Design
  • Rear Exhaust

Product Specifications

    • LENGTH INCHES6
    • AVERAGE CFM4
    • BRANDFlorida Pneumatic
    • DESCRIPTIONMini Die Grinder
    • HORSE POWER1/3
    • CHUCK1/4"
    • MANUFACTURERS PART NUMBERFP-751
    • WEIGHT LBS0.8
    • HOSE SIZE I.D3/8"
    • RPM25,000
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI
    • TOOL TYPEGrinders

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!