Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT400H-60-6, 4 HP 6" Horizontal Grinder, 6000 RPM, Side Exhaust
See all 61 items in product family

Universal Tool UT400H-60-6, 4 HP 6" Horizontal Grinder, 6000 RPM, Side Exhaust

Item #: WBB231409

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,029.00 Save up to 10%
Price: $ 925.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4 HP 6" Horizontal Grinder

  • 4.0 HP Motor for ultimate stall resistance
  • Safety lock-off throttle
  • Stainless steel governor for reliability and maintaining speed under load
  • Built-in lubricator increases reliability
  • Techloy housing provides ultimate strength with low weight
  • Best for: Heavy duty continuous grinding

Product Specifications

    • LENGTH INCHES20.88
    • BRANDUniversal Tool
    • DESCRIPTIONHorizontal Grinder
    • HORSE POWER4
    • MANUFACTURERS PART NUMBERUT400H-60-6
    • MAX WHEEL DIAMETER6" Type 1
    • GUARD TYPEType 1
    • HOSE SIZE I.D1/2
    • EXHAUSTSide
    • SPINDLE SIZE5/8" -11
    • RPM6000
    • AIR INLET NPT1/2
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!