Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8766, 7" Angle Grinder, 7500 RPM, Side Exhaust, 1.7 HP
See all 59 items in product family

Universal Tool UT8766, 7" Angle Grinder, 7500 RPM, Side Exhaust, 1.7 HP

Item #: WBB231436

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 847.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
7" Angle Grinder

  • 1.3 HP Motor for added stall resistance
  • Safety lock-off throttle
  • One piece housing reduces maintence costs
  • Heavy duty air cooled spiral gears and double bearings for added durability
  • Ergonomic composite grip for comfort and reduced vibration
  • Exhaust silencing for added noise control

Product Specifications

    • LENGTH INCHES12.5
    • BRANDUniversal Tool
    • DESCRIPTIONAngle Grinder
    • HORSE POWER1.7
    • MANUFACTURERS PART NUMBERUT8766
    • MAX WHEEL DIAMETER7" Type 27
    • GUARD TYPEType 27
    • HOSE SIZE I.D1/2
    • EXHAUSTSide
    • SPINDLE SIZE5/8" - 11
    • RPM7500
    • AIR INLET NPT3/8
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!