Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

Item #: WBB643087

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Sunex Tools PT2430, 1/4" Air Die Grinder, 22000 RPM, 4 CFM, 1/4" NPT Inlet

This Full-Sized Die Grinder features a Straight design.

Features:
  • Easy to handle
  • Full size to handle most general purpose to heavy duty grinding applications
  • Full-sized, 6-7/8" long body

Product Specifications

    • LENGTH INCHES6-7/8"
    • COLOR FINISHPolished Aluminum
    • BRANDSunex® Tools
    • CFM @ 90 PSI4
    • MANUFACTURERS PART NUMBERPT2430
    • PSI90
    • WEIGHT LBS1.32
    • HOSE SIZE I.D3/8"
    • FREE SPEED (RPM)22000
    • EXHAUSTRear
    • SPINDLE SIZE1/4"
    • AIR INLET NPT1/4"
    • DUTYMedium
    • WARRANTY1 Year
    • HANDLE MATERIAL Aluminum
    • GRINDER TYPEStraight Die

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!