Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

Item #: WBB643081

Sold By: globalindustrial.com

Available on or around 06/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sunex Tools PT2440, 1/4" Heavy Duty Air Die Grinder w/5" Extension, 20000 RPM, 4 CFM, 1/4" NPT Inlet

  • Built for heavy-duty applications
  • Extended length of over 10"L, works great in recessed areas
  • Straight drive to provide highest possible RPMs of 20,000
  • Holds most 1/4" shank wheels and bits
  • Variable speed throttle
  • Rear exhaust directs air away from work area

Product Specifications

    • LENGTH INCHES10-3/4
    • COLOR FINISHPolished Aluminum
    • BRANDSunex® Tools
    • CFM @ 90 PSI4
    • MANUFACTURERS PART NUMBERPT2440
    • PSI90
    • WEIGHT LBS1.52
    • HOSE SIZE I.D3/8"
    • FREE SPEED (RPM)20000
    • EXHAUSTRear
    • SPINDLE SIZE1/4"
    • AIR INLET NPT1/4"
    • DUTYHeavy
    • WARRANTY1 Year
    • HANDLE MATERIAL Aluminum
    • GRINDER TYPEStraight Die with 5" Extension

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

air die grinder

Your review: great tool good price would buy again fast shipping quality product

Pros: great tool good price would buy again fast shipping quality product

Cons: 0

Is this review helpful?

air grinder

Your review: by far the best perfect for deep tight deburring

Is this review helpful?

pit pro extended die grinders

Your review: I have been using Pit pro products for the last 11 years & only had one malfunction after the 3rd year due to lack of proper oiling. I am currently using 3 Ext Die grinders one is 11 years old,one is 8 years old & the other one is 2 years old. I use them on a daily basis. I have recently purchased 18 more to sell to my fellow workers

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!