Sunex Tools PT2410, 1/4" Straight Mini Air Die Grinder, 25000 RPM, 3 CFM, 1/4" NPT Inlet

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sunex Tools PT2410, 1/4" Straight Mini Air Die Grinder, 25000 RPM, 3 CFM, 1/4" NPT Inlet

Item #: WBB643076

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Sunex Tools PT2410, 1/4" Straight Mini Air Die Grinder, 25000 RPM, 3 CFM, 1/4" NPT Inlet

This Mini Die Grinder features a Straight design.

Features:
  • Smallest die grinder in its class, only 4-3/4" long
  • Extremely lightweight, weighs less than 1 pound
  • Easy to handle
  • Perfect for the tightest and most detailed jobs

Product Specifications

    • LENGTH INCHES4-3/4"
    • COLOR FINISHPolished Aluminum
    • BRANDSunex® Tools
    • CFM @ 90 PSI3
    • MANUFACTURERS PART NUMBERPT2410
    • PSI90
    • WEIGHT LBS0.81
    • HANDLE MATERIAL Aluminum
    • FREE SPEED (RPM)25000
    • EXHAUSTRear
    • HOSE SIZE I.D3/8"
    • AIR INLET NPT1/4"
    • DUTYMedium
    • GRINDER TYPEMini Straight Die
    • SPINDLE SIZE1/4"
    • WARRANTY1 Year

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

air grinders

Your review: cheap price high quality for years of service

Is this review helpful?

pit pro mini die grinder

Your review: The best mini grinder I ever purchesed I am currently using 2 for the last 11 years. I have installed 360 deg swivels on both air grinders which makes them perfect for tight areas

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!