Universal Tool UT8715-20, Angle Die Grinder, 20000 RPM, Rear Exhaust, 0.5 HP

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Universal Tool UT8715-20, Angle Die Grinder, 20000 RPM, Rear Exhaust, 0.5 HP

Item #: WBB231398

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 121.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
  • Composite grip housing for operator comfort
  • 0.5 HP motor with reduced vibration and added stall resistance
  • Heavy duty ball bearing construction
  • Internal silencing reduces noise output
  • Safety lock throttle
  • Rear exhaust keeps air away from work area


Product Specifications

    • LENGTH INCHES6.6
    • BRANDUniversal Tool
    • DESCRIPTIONAngle Die Grinder
    • HORSE POWER.5
    • MANUFACTURERS PART NUMBERUT8715-20
    • MAX WHEEL DIAMETER--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • NOISE OUTPUT (DBA)80
    • RPM20000
    • AIR INLET NPT1/4
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"
    • VIBRATION LEVEL M/SEC<2.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great for Machine work

Your review: This angle grinder is a great additional to my shop. It works great and gives my guys the ability to do more kinds of work. The only down side is we have to buy one every year because we use it so much.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed