Universal Tool UT8785-5, 5" Angle Grinder, 11000 RPM, Side Exhaust, 1.3 HP
See all 61 items in product family

Universal Tool UT8785-5, 5" Angle Grinder, 11000 RPM, Side Exhaust, 1.3 HP

Item #: WBB231446

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $525.00 Save up to 10%
Price: $ 471.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
5" Angle Grinder

  • 1.3 HP Motor for added stall resistance
  • Safety lock-off throttle
  • One piece housing reduces maintence costs
  • Heavy duty air cooled spiral gears and double bearings for added durability
  • Ergonomic composite grip for comfort and reduced vibration
  • Exhaust silencing for added noise control

Product Specifications

    • LENGTH INCHES10.5
    • BRANDUniversal Tool
    • DESCRIPTIONAngle Grinder
    • HORSE POWER1.3
    • MANUFACTURERS PART NUMBERUT8785-5
    • MAX WHEEL DIAMETER5" Type 27
    • GUARD TYPEType 27
    • HOSE SIZE I.D3/8
    • EXHAUSTSide
    • SPINDLE SIZE5/8" - 11
    • RPM11000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!