Universal Tool UT8726, Cut Off Tool, 20000 RPM, Front Exhaust, 0.5 HP
See all 59 items in product family

Universal Tool UT8726, Cut Off Tool, 20000 RPM, Front Exhaust, 0.5 HP

Item #: WBB231451

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 6%
Price: $ 192.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cut Off Tool

  • Impact resistant composite handle for reduced weight
  • Clear polycarbote guard for an unobstructed view
  • Cuts up to 3/4" rolled steel
  • Safety lock-off throttle
  • Best for: Cutting sheet metals and composites

Product Specifications

    • LENGTH INCHES6.75
    • BRANDUniversal Tool
    • DESCRIPTIONCut Off Tool
    • HORSE POWER.5
    • MANUFACTURERS PART NUMBERUT8726
    • MAX WHEEL DIAMETER3"
    • GUARD TYPEType 1
    • HOSE SIZE I.D3/8
    • EXHAUSTFront
    • SPINDLE SIZE3/8"-24
    • RPM20000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!