Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 505451, R8 Series 5" Angle Grinder, 12,000 RPM, 5/8"-11 UNC Spindle
See all 18 items in product family

Jet 505451, R8 Series 5" Angle Grinder, 12,000 RPM, 5/8"-11 UNC Spindle

Item #: WBB503691

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 34%
Price: $ 249.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Jet 505451, R8 Series 5" Angle Grinder

The Jet 505451 R8 Series 5" Angle Grinder is a high quality tool that is designed for daily, 8 hour use in a demanding application and environment. The R8 Series are engineered with additional features for improved power, safety, and comfort.
  • 5" Wheel size with adjustable swivel guard for safety
  • Two-position auxiliary handle for versatility
  • Ergonomically designed grip absorbs vibration and reduced hand fatigue
  • Rugged, ball-bearing design for durability
  • Variable speed throttle with safety lock

Product Specifications

    • LENGTH INCHES9-3/8
    • WIDTH5.7
    • HEIGHT INCHES4.2
    • BRANDJET®
    • MANUFACTURERS PART NUMBER505451
    • MODELJAT-451
    • WHEEL DIAMETER INCHES5 x 5/8 x 1/4
    • AIR PRESSURE90 PSI
    • AIR CONSUMPTION4 CFM
    • HOSE SIZE I.D3/8"
    • FREE SPEED (RPM)12,000
    • WHEEL SIZE5"
    • SPINDLE SIZE5/8"-11 UNC
    • Model Number505451
    • NET WEIGHT LBS4.4
    • AIR INLET NPT1/4"
    • WARRANTY1-Year Warranty
    • HORSEPOWER0.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!