Universal Tool UT4425E-1, Extended Die Grinder, 25000 RPM, Front Exhaust, 1 HP
See all 59 items in product family

Universal Tool UT4425E-1, Extended Die Grinder, 25000 RPM, Front Exhaust, 1 HP

Item #: WBB231416

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 625.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Extended Die Grinder

  • 1.0 HP motor prevents stall under load
  • All steel construction for super duty use and ultimate durability
  • Equipped with 1/4" Erickson® collet for extra precision and holding power, 3/8" Erickson® collet also available
  • Best for: Super heavy duty grinding applications in foundry, shipbuilding and heavy metal fabrication

Product Specifications

    • LENGTH INCHES11.13
    • BRANDUniversal Tool
    • DESCRIPTIONExtended Die Grinder
    • HORSE POWER1
    • MANUFACTURERS PART NUMBERUT4425E-1
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTFront
    • SPINDLE SIZE--
    • RPM25000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!