K-Tool KTI-87125, Mini Rear Exhaust Die Grinder
See all 4 items in product family

K-Tool KTI-87125, Mini Rear Exhaust Die Grinder

Item #: WBB640350

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Mini Rear Exhaust Die Grinder

Die grinder features full bearing support air motor, rear exhaust independent power regulator and variable speed throttle. Complete with 1/4" collet. Angle head is full bearing construction with a grease fitting for external lubrication. Specifications:25,000 rpm; 5-1/2" length; 1/4" collet; 2 CFM air consumption.

Product Specifications

    • LENGTH INCHES5-1/2
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-87125
    • TYPEMini Rear Exhaust
    • CFM2
    • RPM25000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!