K-Tool KTI-87132, Rear Exhaust Die Grinder
See all 4 items in product family

K-Tool KTI-87132, Rear Exhaust Die Grinder

Item #: WBB640454

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Rear Exhaust Die Grinder

Die grinder features a powerful 1/2 HP motor, built-in power regulator, variable speed throttle control and full ball bearing construction. Standard with 1/4" collet. Specifications: 22,000 rpm; 1/4" collet; 5½" length; 14 oz. weight; 2 cfm average air consumption.

Product Specifications

    • LENGTH INCHES5-1/2
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-87132
    • TYPERear Exhaust
    • CFM2
    • RPM22000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!