Universal Tool UT8728RT, Router, 22000 RPM, Rear Exhaust, 0.9 HP
See all 61 items in product family

Universal Tool UT8728RT, Router, 22000 RPM, Rear Exhaust, 0.9 HP

Item #: WBB231426

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 10%
Price: $ 274.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Router

  • 0.9 HP Motor for extra stall resistance
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Precision engineered for added reliability
  • Ergonomic Softouch coating offers ultimate comfort and reduced vibration
  • 3" diameter; vertically adjustable guide plate

Product Specifications

    • LENGTH INCHES6.1
    • BRANDUniversal Tool
    • DESCRIPTIONRouter
    • HORSE POWER0.9
    • MANUFACTURERS PART NUMBERUT8728RT
    • MAX WHEEL DIAMETER--
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM22000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!