Universal Tool UT8728S, Steel Housing Die Grinder, 22000 RPM, Rear Exhaust, 0.9 HP
See all 59 items in product family

Universal Tool UT8728S, Steel Housing Die Grinder, 22000 RPM, Rear Exhaust, 0.9 HP

Item #: WBB231427

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Housing Die Grinder

  • 0.9 HP motor for ultimate stall resistance
  • Safety lock-off throttle
  • Rear exhaust keeps work area clean from cuttings
  • Steel housing and precision engineered for added reliability
  • Best for: Continuous heavy duty grinding in rugged applications

Product Specifications

    • LENGTH INCHES6.1
    • BRANDUniversal Tool
    • DESCRIPTIONSteel Die Grinder
    • HORSE POWER0.9
    • MANUFACTURERS PART NUMBERUT8728S
    • MAX WHEEL DIAMETER2"
    • GUARD TYPE--
    • HOSE SIZE I.D3/8
    • EXHAUSTRear
    • SPINDLE SIZE--
    • RPM22000
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • TOOL TYPEGrinders
    • COLLET SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!