Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cejn® 19-958-6640,  Spiral Non Braided PUR Hose, 7/16" X 13
See all 20 items in product family

Cejn® 19-958-6640, Spiral Non Braided PUR Hose, 7/16" X 13

Item #: WBB661687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($101.85)

Price: $33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cejn® Spiral Non Braided PUR Hose, 7/16" X 13

Cejn® Spiral Hose, is an excellent choice for applications that call for Hose, to have excellent recoil ability and crimp resistance It offers high tensile and tear strength and resistance to impacts The Hose, is abrasion resistant and is suitable for applications in a wide temperature range *Light and flexible *Excellent resistance to oils, solvents, and other non aqueous solutions *Long service life with outstanding aging qualities

Product Specifications

    • LENGTH FEET13
    • COLORBlue
    • BRANDCejn®
    • CONSTRUCTIONFDA Approved, Ester-Based Polyurethane
    • DESCRIPTIONSpiral Non-Braided PUR Hose
    • MANUFACTURERS PART NUMBER19-958-6640
    • PSI145
    • TYPESpiral Non-Braided
    • HOSE ID INCHES7/16
    • MINIMUM BURST PRESSURE (PSI)362

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!