Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81631, 1/2" Drive Heavy Duty Double Blow Impact Wrench
See all 8 items in product family

K-Tool KTI-81631, 1/2" Drive Heavy Duty Double Blow Impact Wrench

Item #: WBB640480

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Drive Heavy Duty Double Blow Impact Wrench

The twin hammer provided in this tool extends life under heavy use with a high output motor developing high torque levels. The steel clutch housing provides additional durability for long life. This tool completes all the tough jobs with ease. 5/8" capacity. Applications: frame repair and rebuild, suspension repair, professional tire shops, small truck repairs, construction equipment and farm equipment.

Product Specifications

    • LENGTH INCHES6-3/4
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81631
    • TYPEHeavy Duty Double Blow
    • WORKING TORQUE FT/LBS25-300
    • DRIVE SIZE INCHES1/2
    • CFM5
    • RPM7000
    • TORQUE RANGE LB-FT425

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!