Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-793BL, 1"-8" Low Weight Straight Impact Wrench
See all 9 items in product family

Florida Pneumatic FP-793BL, 1"-8" Low Weight Straight Impact Wrench

Item #: WBB236295

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 424.95
Product Information
Customer Review
Product Q&A
1"-8" Low Weight Straight Impact Wrench

  • 1,800 ft. lb. Torque
  • Unique Low Wear Pin-less Hammer Design
  • Weighs Only 26 lbs.
  • Rugged Construction with Bolt On Side Handle
  • Combination Through Hole & Friction Ring Anvil
  • Precision Engineered Motor with Stainless Steel Gasket and German Engineered Rotor Blade Technology

Product Specifications

    • LENGTH INCHES22
    • AVERAGE CFM12
    • BRANDFlorida Pneumatic
    • DESCRIPTIONLow Weight Straight Impact Wrench
    • MANUFACTURERS PART NUMBERFP-793BL
    • WEIGHT LBS26.0
    • HOSE SIZE I.D1/2
    • SQUARE DRIVE INCHES1
    • RPM4,500
    • AIR INLET NPT1/2
    • PRESSURE90 PSI
    • MAX TORQUE FT/LBS1,800
    • TOOL TYPEImpact Wrenches
    • BOLT CAPACITY INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!