Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Florida Pneumatic FP-772A, 3/4" Extra Heavy Duty Impact Wrench
See all 4 items in product family

Florida Pneumatic FP-772A, 3/4" Extra Heavy Duty Impact Wrench

Item #: WBB236292

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 560.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/4" Extra Heavy Duty Impact Wrench

  • 700 ft. lb. Torque
  • Smooth Low Vibration Pin Clutch
  • Built for Fleet & Truck Service Work
  • Built In Regulator for Control
  • Precision Engineered

Product Specifications

    • LENGTH INCHES10
    • AVERAGE CFM8
    • BRANDFlorida Pneumatic
    • DESCRIPTIONExtra Heavy Duty Impact Wrench
    • MANUFACTURERS PART NUMBERFP-772A
    • WEIGHT LBS11.5
    • HOSE SIZE I.D3/8
    • SQUARE DRIVE INCHES3/4
    • RPM5,000
    • AIR INLET NPT1/4
    • PRESSURE90 PSI
    • MAX TORQUE FT/LBS700
    • TOOL TYPEImpact Wrenches
    • BOLT CAPACITY INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!