Universal Tool UT2147R-1, 1/2" Impact, 8000 RPM, Handle Exhaust, Friction Ring
See all 56 items in product family

Universal Tool UT2147R-1, 1/2" Impact, 8000 RPM, Handle Exhaust, Friction Ring

Item #: WBB231316

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Pistol Impact Wrench

  • Smooth-fast Dynapact® clutch-500 ftlb max torque
  • Combined reverse and power management switch
  • Ergonomic contoured grip
  • Steel hammer case for added durability
  • Best for: Rugged MRO and vehicle service

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT2147R-1
    • HOSE SIZE I.D3/8
    • EXHAUSTHandle
    • RPM8000
    • SOCKET RETAINERFriction Ring
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • ANVIL1/2" Square
    • WORKING TORQUE FT/LBS95-325
    • MAX TORQUE FT/LBS500
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!