Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81622, Impact Wrench, 1/2" Drive
See all 8 items in product family

K-Tool KTI-81622, Impact Wrench, 1/2" Drive

Item #: WBB640479

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Impact Wrench, 1/2" Drive

Wrench boasts a full polished tool, reversing trigger, "rocking dog" clutch and built-in power regulator. Ideal for transmission and body shop applications, as well as general repairs. Specifications: 7,000 rpm; 1/2" square drive; 25-180 ft./lbs. torque

Product Specifications

    • LENGTH INCHES7
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81622
    • TYPEStandard
    • WORKING TORQUE FT/LBS25-180
    • DRIVE SIZE INCHES1/2
    • CFM4
    • RPM7000
    • TORQUE RANGE LB-FT260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed