Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-81775, Impact Wrench, Heavy Duty 3/4" Drive
See all 8 items in product family

K-Tool KTI-81775, Impact Wrench, Heavy Duty 3/4" Drive

Item #: WBB640483

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Impact Wrench, Heavy Duty 3/4" Drive

This tool is the "king" of all 3/4" impacts. A high-power twin-hammer clutch enables this tool to handle enough the toughest applications, including spring repair, tractor pad removal, farm equipment, truck tires, truck suspensions and construction equipment. Specifications: 7,000 rpm; 3/4" square drive; 200-600 ft./lbs. working torque; 900 ft./lbs. ultimate torque; 15-3/8" length; 11-1/2 lbs.; 8 CFM average air consumption.

Product Specifications

    • LENGTH INCHES15-3/8
    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-81775
    • TYPEHeavy Duty
    • CFM8
    • DRIVE SIZE INCHES3/4
    • WORKING TORQUE FT/LBS200-600
    • TORQUE RANGE LB-FT900
    • RPM7000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!