Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8160P-1, 1/2" Impact, 9000 RPM, Handle Exhaust, Spring Pin
See all 53 items in product family

Universal Tool UT8160P-1, 1/2" Impact, 9000 RPM, Handle Exhaust, Spring Pin

Item #: WBB231332

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Pistol Impact Wrench

  • Hard hitting twin hammer-725 ftlb max torque
  • Combined reverse and power management switch
  • Ergonomic composite housing and grip for lower weight
  • Magnesium hammer case for ultimate weight reduction
  • Weighs only 4.2 lbs for reduced operator fatigue
  • Best for: Assembly & heavy MRO

Product Specifications

    • BRANDUniversal Tool
    • DESCRIPTIONImpact Wrench
    • MANUFACTURERS PART NUMBERUT8160P-1
    • HOSE SIZE I.D3/8
    • EXHAUSTHandle
    • RPM9000
    • SOCKET RETAINERSpring Pin
    • AIR INLET NPT1/4
    • PRESSURE90 psi-6.2 bar
    • ANVIL1/2" Square
    • WORKING TORQUE FT/LBS135-470
    • MAX TORQUE FT/LBS725
    • TOOL TYPEImpact Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!