Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto® J138WP 3/8" Drive Air Impact Wrench
See all 4 items in product family

Proto® J138WP 3/8" Drive Air Impact Wrench

Item #: WB602305

Sold By: globalindustrial.com

Available on or around 05/07/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $452.25 Save up to 36%
Price: $ 289.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Proto® J138WP 3/8" Drive Air Impact Wrench

Features

  • Titanium housing helps to reduce weight, improve balance and ensure maximum durability
  • Ergonomically designed handle-forward design improves balance and control, helping to reduce operator fatigue
  • Robust twin hammer mechanism for efficient energy transfer and long service life
  • Ambidextrous forward/reverse lever can be actuated with a single hand, even with gloves on
  • Three position power regulator for forward rotation. Reverse rotation operates at maximum for highest breakaway torque
  • Feather throttle for maximum operator control
  • Side-fed, 6-vane air motor for maximum power and efficiency
  • Machined motor housing reduces number of parts, creating precision alignment, reducing wear, increasing efficiency and simplifying maintenance
  • 360° Rotating Air Inlet Fitting
  • Titanium Exhaust Deflector and Muffler
  • Integrated Tethering Capability in all Proto® Air Tools
  • Optional ProtoID™Air Fitting for RFID Tracking Capability


Product Specifications

    • AVERAGE CFM4.4
    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ138WP
    • WEIGHT LBS2.9
    • FREE SPEED (RPM)10500
    • WARRANTY2 Year Limited
    • MAX TORQUE FT/LBS525
    • DRIVE SIZE INCHES3/8
    • BPM1750

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!