Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DWFP12232 Narrow Crown Stapler Kit 18-Ga 1-1/2''

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

DeWALT DWFP12232 Narrow Crown Stapler Kit 18-Ga 1-1/2''

Item #: WB602292

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.99
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
DeWALT 18-Ga 1-1/2'' Narrow Crown Stapler Kit - DWFP12232

Features

  • Long life maintenance-free motor to keep from staining the work surface
  • Tool-free depth-of-drive adjustment with detents for proper setting of staples
  • Tool-free depth-of-drive adjustment with detents for proper setting of staples
  • Rear exhaust to keep contaminates away from work
  • Drives 18 GA. staples with 1/4" crown from 1/2" to 1-1/2" length
  • Maganesium body delivers strong & lightweight design
  • Adjustable belt hook allows the tool to be kept near the user
  • Kit includes: sample staples, carrying case, and owners manual
  • Removable non-marring nose tip with on tool storage
  • Integrated rubber grip for improved comfort
  • Sequential style trigger
  • Low staple reload indicator to alert when to reload

Product Specifications

    • BRANDDeWALT®
    • DESCRIPTIONNarrow Crown Stapler Kit
    • MANUFACTURERS PART NUMBERDWFP12232
    • SPEEDFasteners/Second @ 100 PSI
    • FIRING MODESequential Fire
    • MAGAZINE CAPACITY100 Staples
    • NPT1/4"
    • MAGAZINE ANGLEStraight
    • FASTENER STYLE18 Gauge
    • FASTENER LENGTH CAPACITY INCHES1/2" to 1-1/2"
    • OPERATING PRESSURE70 - 120 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!