Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freeman Tools PBR32Q, Freeman 1-1/4" Brad Nailer with Quick Jam Release and Depth Adjust

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Freeman Tools PBR32Q, Freeman 1-1/4" Brad Nailer with Quick Jam Release and Depth Adjust

Item #: WBB664909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Freeman 1-1/4" Brad Nailer with Quick Jam Release and Depth Adjust

The Freeman PBR32Q 1-1/4" 18 Gauge Brad Nailer is a professional quality, innovated home improvement tool. The Freeman Brad Nailer features an oil-free operation that requires no regular maintenance and eliminates the risk of stains on project surfaces. This brad nailer has a lightweight aluminum design and a tool-free adjustable exhaust that conveniently directs exhaust from your face, quick release nose for easy jamb clearing and tool-free depth adjust. This tool also comes equipped with PTFE o-rings, one piece drive blade, air filter, dust cap and dual spring magazine which makes the Freeman nailer the oblivious choice. The Freeman 18 gauge 1-1/4" Brad Nailer is great for interior and exterior finish and trim, furniture, cabinetry, crafts and hobbies. This nailer is manufactured under the strict guidelines to ensure professional quality. Each gun is tested before it is approved for shipping backed by Freemans 7 year warranty.

Product Specifications

    • LENGTH INCHES9.5
    • WIDTH INCHES11
    • HEIGHT INCHES3
    • COLOR FINISHBlack / Orange
    • BRANDFreeman Tools
    • MANUFACTURERS PART NUMBERPBR32Q
    • PSI60-110
    • WEIGHT LBS2.25
    • MAGAZINE CAPACITY100
    • FASTENER COLLATIONGlue
    • FASTENER LENGTH CAPACITY INCHES5/8 - 1-1/4
    • FASTENER GAUGE18
    • FASTENER STYLEBrad Nails

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!