Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freeman Tools PFN1564,  15 Gauge 34° Angle Finish Nailer
See all 62 items in product family

Freeman Tools PFN1564, 15 Gauge 34° Angle Finish Nailer

Item #: WBB502097

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Freeman Tools 15 Gauge 34° Angle Finish Nailer

For fine-finish applications such as molding, chair rail and cabinetry, use this Freeman Pneumatic 15-Gauge Strip 34-Degree Finish Nailer. The die-cast aluminum housing and anodized aluminum parts are durable but remain lightweight for easy, continuous use. The nailer features tool-free depth adjustment and nose access for easily clearing jams and an oil-free design to reduce the need of regular maintenance.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES12
    • HEIGHT INCHES4
    • COLOR FINISHBlack / Orange
    • BRANDFreeman Tools
    • MANUFACTURERS PART NUMBERPFN1564
    • PSI70-115
    • WEIGHT LBS8.5
    • MAGAZINE CAPACITY100
    • FASTENER COLLATIONTape
    • FASTENER LENGTH CAPACITY INCHES1-1/4 - 2-1/2
    • FASTENER GAUGE15
    • FASTENER STYLEAngle Finish Nails
    • FASTENER DEGREES34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!