Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freeman Tools PFBC940,  4-In-1 Mini-Flooring Gun
See all 62 items in product family

Freeman Tools PFBC940, 4-In-1 Mini-Flooring Gun

Item #: WBB502095

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Freeman Tools 4-In-1 Mini-Flooring Gun

The Freeman PFBC940, 4-in-1 Mini Flooring Gun, has the ability to fasten Tongue and Groove flooring and various finishing projects. This nailer is ideal for 1/2-Inch and below engineered or solid tongue and groove flooring, also great for tacking down flooring while glue sets. The PFBC940 is extremely durable and ergonomically designed to provide extra comfort when working on your wood working projects. The PFBC940 quickly converts to a straight 18 gauge brad nailer which can be used for finish molding to complete your flooring project. This nailer/stapler is equipped with a comfort grip handle, 360 Degree adjustable exhaust, anodized aluminum cylinder, anodized aluminum magazine, air filter/anti-dust cap, tool-free depth adjustment and a reload indicator. The PFBC940 has an oil-free design that includes oil (which is not necessary; however, recommended), goggles and wrenches. Freeman Pneumatic nailers are manufactured under the strict guidelines to ensure professional-grade standards. This nailer is also backed by the Freeman 7 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES10
    • HEIGHT INCHES4
    • COLOR FINISHBlack / Orange
    • BRANDFreeman Tools
    • MANUFACTURERS PART NUMBERPFBC940
    • PSI70-100
    • WEIGHT LBS9
    • FASTENER STYLEBrad Nails and Narrow Crown Staples
    • MAGAZINE CAPACITY100
    • FASTENER GAUGE18
    • FASTENER COLLATIONGlue
    • STAPLE SIZE1/4"
    • FASTENER LENGTH CAPACITY INCHES5/8 - 1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!