Freeman Tools P4FRFNCB,  4 Piece Framing/Finishing Combo Kit with Canvas Bag
See all 62 items in product family

Freeman Tools P4FRFNCB, 4 Piece Framing/Finishing Combo Kit with Canvas Bag

Item #: WBB502090

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Freeman Tools 4 Piece Framing/Finishing Combo Kit

The Freeman 4 Piece Finishing / Framing Combo Kit is a contractors dream. This kit covers your framing to your finishing needs. The Freeman P4FRFNCB includes a 21 degree Full Head Framing Nailer (PFR2190), 34 degree 15 Gauge Angle Finish Nailer (PFN1564), 1 1/4 18 Gauge Brad Nailer with Quick Release (PBR32Q), 1 1/4 18 Gauge Narrow Crown Stapler with Quick Release (PST9032Q), oil, goggles, wrenches, manuals and a copy of the Freeman 7 year limited warranty, all within a Canvas Carrying Bag. Freeman Pneumatic nailers are manufactured under the strict guidelines to ensure professional-grade standards. The Freeman P4FRFNCB is also backed by our 7 year warranty.

Product Specifications

    • LENGTH INCHES14.8
    • WIDTH INCHES23.03
    • HEIGHT INCHES9.45
    • COLOR FINISHBlack / Orange
    • BRANDFreeman Tools
    • MANUFACTURERS PART NUMBERP4FRFNCB
    • PSIFramer: 60-115, Angle Nailer: 70-115, Brad Nailer: 60-100, Stapler: 60-100
    • WEIGHT LBS28.1
    • MAGAZINE CAPACITYFramer: 55, Other: 100
    • FASTENER COLLATIONFramer: Plastic, Angle Finish Nailer: Tape, Brad Nailer and Stapler: Glue
    • STAPLE SIZE1/4"
    • FASTENER LENGTH CAPACITY INCHESFramer: 2 - 3-1/2, Angle Finish Nailer: 1-1/4 - 2-1/2, Brad Nailer: 5/8 - 1-1/4,
    • FASTENER GAUGEFramer: .113" - .131", Angle Finish Nailer: 15, Brad Nailer: 18, Stapler: 18
    • FASTENER STYLEFraming Nails, Brad Nails, Staples and Angle Finish Nails
    • FASTENER DEGREESFramer: 21, Angle Finish Nailer: 34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!