Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWalt Straight Finish Nails, DCS16250, 16 Gauge, 2-1/2"L, 2500/Box - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

DeWalt Straight Finish Nails, DCS16250, 16 Gauge, 2-1/2"L, 2500/Box - Pkg Qty 4

Item #: WBB1106624

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 4

Price: $39.60
Product Information
Customer Review
Product Q&A
Accessories
DeWalt Straight Finish Nails, DCS16250, 16 Gauge, 2-1/2"L, 2500/Box

Straight Finish Nails The DeWalt straight finish nails is extremely durable and useful. Use this to increase your nailing efficiency and decrease your work time. Superior build quality means you will use less nails on your jobs. A must have for any professional or do-it-yourselfer. Features: Durable & Reliable Consistent drivability for applications.

Product Specifications

    • LENGTH INCHES2/1/2002
    • BRANDDeWALT®
    • MANUFACTURERS PART NUMBERDCS16250
    • TYPEStraight Finish Nails
    • FASTENER STYLE16 Gauge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed