Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 06559 Groove Pin Type E, 1/8" x 7/8", 1 Pkg Qty

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

3M™ 06559 Groove Pin Type E, 1/8" x 7/8", 1 Pkg Qty

Item #: WBB1529245

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.95 Save up to 14%
Price: $ 2.55

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ 06559 Groove Pin Type E, 1/8" x 7/8", 1 Pkg Qty

Replacement parts for 3M(™) Disc Sanders, Die Grinders, and Cut-Off Wheels Tools. See Owners Manual for Parts List and tool schematic.

Product Specifications

    • BRAND3M™
    • DESCRIPTIONGroove Pin Type E
    • MANUFACTURERS PART NUMBER6559
    • PACKAGE QUANTITY1
    • SIZE1/8" x 7/8"
    • TYPEE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed