Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 28304 Vacuum Hose Fitting Adapter, 1" Ext Hose Thread x 1" Friction Fitting Barb, Qty 1

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

3M™ 28304 Vacuum Hose Fitting Adapter, 1" Ext Hose Thread x 1" Friction Fitting Barb, Qty 1

Item #: WBB1529439

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.92 Save up to 12%
Price: $ 10.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ 28304 Vacuum Hose Fitting Adapter, 1" Ext Hose Thread x 1" Friction Fitting Barb, 1 Pkg Qty

Used to attach a 1 in ID vacuum hose to the 3M(™) Random Orbital Sanders. Has a 1 in vacuum hose external thread (left hand thread), which screws into the ROS exhaust assembly, and a 1 in friction fit barb that pushes into the ID of the vacuum hose.

Product Specifications

    • BRAND3M™
    • DESCRIPTIONVacuum Hose Fitting Adapter
    • MANUFACTURERS PART NUMBER28304
    • PACKAGE QUANTITY1
    • FRICTION FITTING BARB1
    • INTERNAL THREAD1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!