Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 28363 Complete Motor Group, 1 Pkg Qty

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

3M™ 28363 Complete Motor Group, 1 Pkg Qty

Item #: WBB1529386

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.28 Save up to 13%
Price: $ 163.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ 28363 Complete Motor Group, 1 Pkg Qty

Replacement parts needed to overhaul the motor of the 3M(™) PN28363 Polisher.

Product Specifications

    • BRAND3M™
    • DESCRIPTIONComplete Motor Body Group
    • MANUFACTURERS PART NUMBER28363
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!