Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 30384 Angle Head, 97 Deg, 1 Pkg Qty

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

3M™ 30384 Angle Head, 97 Deg, 1 Pkg Qty

Item #: WBB1529273

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.79 Save up to 13%
Price: $ 192.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ 30384 97 Deg Angle Head, 1 Pkg Qty

Replacement parts for 3M(™) Abrasive Power Tools. See Owners Manual for specific tool for Parts List and tool schematic.

Product Specifications

    • BRAND3M™
    • DESCRIPTION97 deg Angle Head
    • MANUFACTURERS PART NUMBER30384
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed