Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8010-1, 1/2" Ratchet - Alloy
See all 48 items in product family

Universal Tool UT8010-1, 1/2" Ratchet - Alloy

Item #: WBB236349

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/2" Ratchet - Alloy

  • . Extended length and powerful motor provide 90 ft. lb. torque in hard to reach areas
  • . Sealed Triple heat treated alloy steel ratchet and head for ultimate reliability
  • . 1/2" Square drive size
  • . Precision engineered for added reliability
  • . Contoured comfort grip and button trigger for operator comfort
  • . 360 degree exhaust diffuser
  • Best for: Heavy duty MRO and vehicle service on higher

Product Specifications

    • LENGTH INCHES12.5
    • AVERAGE CFM5.5
    • BRANDUniversal Tool
    • CFM HIGH22
    • DESCRIPTIONRatchet
    • HORSE POWER0.6
    • MANUFACTURERS PART NUMBERUT8010-1
    • WATTAGE440
    • WEIGHT LBS3.6
    • HOSE SIZE I.D3/8"
    • EXHAUSTSide
    • RPM200
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • ANVIL1/2" Sq. Drive
    • WORKING TORQUE FT/LBS15 - 90
    • TOOL TYPERatchets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed