Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8920, 1/4" Air-Hydraulic Riveter
See all 48 items in product family

Universal Tool UT8920, 1/4" Air-Hydraulic Riveter

Item #: WBB236351

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 628.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1/4" Air-Hydraulic Riveter

  • Traction power 3,200 lb. force, handles 1/8" to 1/4" aluminum rivets
  • Alloy steel jaws and forged aluminum hydraulic cylinder for reliability
  • Swivel air inlet provides comfort and convenience
  • Built-in comfort grip
  • Supplied with 2 nose pieces 3/16", 1/4" and an extra set of jaws
  • Best for: Blind riveting in container and trailer and recreational assembly

Product Specifications

    • LENGTH INCHES11.75
    • AVERAGE CFM0.4
    • BRANDUniversal Tool
    • CFM HIGH1.5
    • DESCRIPTIONAir-Hydraulic Riveter
    • HORSE POWER--
    • CHUCK3/16" - 1/4" Jaws
    • MANUFACTURERS PART NUMBERUT8920
    • WATTAGE--
    • WEIGHT LBS5
    • HOSE SIZE I.D3/8"
    • EXHAUST--
    • RPM--
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS--
    • TOOL TYPERatchets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed