Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8006, 3/8" Ratchet - Alloy
See all 48 items in product family

Universal Tool UT8006, 3/8" Ratchet - Alloy

Item #: WBB236348

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/8" Ratchet - Alloy

  • . Powerful motor provides high torque
  • . Triple idler gear and twin pawl drive for smooth operation
  • . Triple heat treated alloy steel ratchet and head for ultimate reliability
  • . Precision engineered for added reliability
  • . Ergonomic "Softouch" Coating for operator comfort
  • Best for: Heavy duty MRO and vehicle service

Product Specifications

    • LENGTH INCHES10.5
    • AVERAGE CFM4.5
    • BRANDUniversal Tool
    • CFM HIGH18
    • DESCRIPTIONRatchet
    • HORSE POWER0.5
    • MANUFACTURERS PART NUMBERUT8006
    • WATTAGE370
    • WEIGHT LBS2.5
    • HOSE SIZE I.D3/8"
    • EXHAUSTSide
    • RPM200
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • ANVIL3/8" Sq. Drive
    • WORKING TORQUE FT/LBS15 - 60
    • TOOL TYPERatchets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!