Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-89115, Air-Hydraulic Rivet Gun 1/4"
See all 3 items in product family

K-Tool KTI-89115, Air-Hydraulic Rivet Gun 1/4"

Item #: WBB640318

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Air-Hydraulic Rivet Gun 1/4"

Rugged tool sets rivets up to 1/4" OD. Includes 6 standard-size nose pieces: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4". Includes complete head assembly (jaws and pusher) for 3/32" through 3/16" steel rivets. Specifications: 75-80 recommended psi; 1/4" capacity; 4-1/2 lbs.; 4-1/2 cfm average air consumption.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-89115
    • PSI75-80
    • TYPEAir-Hydraulic
    • CFM4.5
    • FOR USE WITHRivets Up To 1/4" OD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!