Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-89110, Air-Hydraulic Rivet Gun 3/16"
See all 3 items in product family

K-Tool KTI-89110, Air-Hydraulic Rivet Gun 3/16"

Item #: WBB640317

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 100.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Air-Hydraulic Rivet Gun 3/16"

Rugged tool sets rivets up to 3/16" OD. Includes 4 standard-size nose pieces: 3/32", 1/8", 5/32" and 3/16". Air relief prevents overloading and increase life. Side air inlet. Specifications: 75-80 recommended psi; 3/16" capacity; 4-1/2 CFM average air consumption.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-89110
    • PSI75-80
    • TYPEAir-Hydraulic
    • CFM4.5
    • FOR USE WITHRivets Up To 3/16" OD

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Work ability.

Your review: Excellent

Pros: Superior to any other guns that we have purchased.

Is this review helpful?

Air-hydraulic rivet gun 3/16"

Your review: Very good gun for the price. Good value.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!