Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8963-11, Auto Shut Off Screwdriver - 1100 RPM
See all 48 items in product family

Universal Tool UT8963-11, Auto Shut Off Screwdriver - 1100 RPM

Item #: WBB236331

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 543.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Auto Shut Off Screwdriver - 1100 RPM

  • Adjustable auto shut-off clutch for precision, smooth disengagement and minimum vibration
  • A choice of speeds to fit your job, with convenient thumb operated reverse
  • Precision engineered, for ultimate reliability
  • Through handle exhaust with built-in silencing system and built-in suspension ball
  • Softouch handle grip offers ultimate comfort and reduced vibration
  • Best for: Precision high volume assembly

Product Specifications

    • LENGTH INCHES8.25
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONAuto Shut Off Screwdriver
    • HORSE POWER0.5
    • CHUCK1/4" Hex Q.C.
    • MANUFACTURERS PART NUMBERUT8963-11
    • WATTAGE370
    • WEIGHT LBS1.9
    • HOSE SIZE I.D3/8"
    • EXHAUSTHandle
    • RPM1,100
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS5 - 45
    • TOOL TYPEScrewdrivers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed