Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8969, Direct Drive Screwdriver - 70 Max Torque
See all 48 items in product family

Universal Tool UT8969, Direct Drive Screwdriver - 70 Max Torque

Item #: WBB236341

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Direct Drive Screwdriver - 70 Max Torque

  • 0.5 HP Motor with direct drive for extra stall resistance
  • Unique paddle forward-reverse trigger for instant change in direction
  • Compact design for increased access and comfort
  • Through handle exhaust
  • Softouch handle coating offers ultimate comfort and reduced vibration
  • Best for: High volume self-tapping assembly

Product Specifications

    • LENGTH INCHES6.25
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONDirect Drive Screwdriver
    • HORSE POWER0.5
    • CHUCK1/4" Hex Q.C.
    • MANUFACTURERS PART NUMBERUT8969
    • WATTAGE370
    • WEIGHT LBS2.5
    • HOSE SIZE I.D3/8"
    • EXHAUSTHandle
    • RPM750
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS10 - 70
    • TOOL TYPEScrewdrivers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!