Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8944-8-32, Riv-Nut Tool 1600 RPM - #8-32 Head
See all 48 items in product family

Universal Tool UT8944-8-32, Riv-Nut Tool 1600 RPM - #8-32 Head

Item #: WBB236327

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 609.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Riv-Nut Tool 1600 RPM W / #8-32 Head

  • A choice of speeds and hold and drive heads to handle Riv-nut® setting from 3mm to #10-32
  • Unique paddle forward-reverse trigger for instant change in direction
  • 0.4 HP Motor for extra stall resistance
  • Through handle exhaust
  • Combined Softouch coating and ergonomic grip offers ultimate comfort and reduced vibration
  • Best for: High volume hold and drive applications in aircraft and light assembly industries

Product Specifications

    • LENGTH INCHES7
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONRiv Nut Tool
    • HORSE POWER0.4
    • MANUFACTURERS PART NUMBERUT8944-8-32
    • WATTAGE290
    • WEIGHT LBS2.3
    • HOSE SIZE I.D3/8"
    • EXHAUSTHandle
    • RPM1,600
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS--
    • TOOL TYPEScrewdrivers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed