Universal Tool UT8955-1, Straight Adjustable Clutch Screwdriver
See all 46 items in product family

Universal Tool UT8955-1, Straight Adjustable Clutch Screwdriver

Item #: WBB236328

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 307.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Straight Adjustable Clutch Screwdriver

  • 0.65 HP for optimum torque
  • Double injection mold ergonomically advanced housing and grip
  • Pistol grip models have reverse on both sides of trigger
  • Precision machined planetary gears with needle bearings
  • Patented adjustable clutch allows variable torque in forward & reverse
  • Best for: High volume assembly where torque adjustment is required

Product Specifications

    • LENGTH INCHES9.5
    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONStraight Adjustable Clutch Screwdriver
    • HORSE POWER0.65
    • CHUCK1/4" Hex Q.C.
    • MANUFACTURERS PART NUMBERUT8955-1
    • WATTAGE480
    • WEIGHT LBS1.5
    • HOSE SIZE I.D3/8"
    • EXHAUSTRear
    • RPM1,800
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI - 6.2 BAR
    • WORKING TORQUE FT/LBS45 - 115
    • TOOL TYPEScrewdrivers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!