Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Case & Extra Pads Not Included

Florida Pneumatic FP-821A 3" Mini Orbital Sander with 1 Large Sanding Pad
See all 6 items in product family

Florida Pneumatic FP-821A 3" Mini Orbital Sander with 1 Large Sanding Pad

Item #: WBB236856

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Florida Pneumatic FP-821A 3" Mini Orbital Sander with 1 Large Sanding Pad

  • 15,000 RPM
  • Compact Design - Weighs Only 1-2/3 lbs
  • 3/16 Orbit
  • Contoured Comfort Grip with Handle Exhaust
  • Includes: 1 Mini Orbital Sander, 1 Large Sanding Pad


Product Specifications

    • LENGTH INCHES4-3/4
    • AVERAGE CFM4
    • BRANDFlorida Pneumatic
    • DESCRIPTIONMini Orbital Sander
    • MANUFACTURERS PART NUMBERFP-821A
    • WEIGHT LBS1.6
    • ORBIT INCHES1/8
    • HOSE SIZE I.D3/8"
    • SPINDLE SIZE5/16"-24
    • INCLUDES1 Mini Orbital Sander, 1 Large Sanding Pad
    • RPM15,000
    • PAD DIAMETER INCHES2 & 3
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI
    • TOOL TYPESanders & Buffers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!