Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Tool UT8799-165, 3/16" Orbital Palm Sander 5" Pad
See all 44 items in product family

Universal Tool UT8799-165, 3/16" Orbital Palm Sander 5" Pad

Item #: WBB234877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3/16" Orbital Palm Sander 5" Pad

  • 12000 RPM with 3/16" orbit
  • Only 80 dBA noise level and 2.5 ms/sec vibration
  • Choice of 5" or 6" balanced pads
  • Built-in regulator for precise control
  • Contoured composite comfort grip
  • Weighs only 1.7 lbs
  • Low profile only 3-1/2"
  • Double sealed bearings increase reliability
  • Complete with removable dust extraction shroud and hook-up

Product Specifications

    • AVERAGE CFM4
    • BRANDUniversal Tool
    • CFM HIGH16
    • DESCRIPTIONOrbital Palm Sander
    • HORSE POWER0.35
    • MANUFACTURERS PART NUMBERUT8799-165
    • HOSE SIZE I.D3/8"
    • EXHAUSTRear
    • SPINDLE SIZE5/16" - 24
    • RPM12,000
    • AIR INLET NPT1/4"
    • PRESSURE 90 PSI - 6.2 BAR
    • TOOL TYPESanders & Buffers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed