Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Tool KTI-85696, 6" Dual Action Sanding Pad, Vinyl Face
See all 4 items in product family

K-Tool KTI-85696, 6" Dual Action Sanding Pad, Vinyl Face

Item #: WBB640708

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.70
Product Information
Customer Review
Product Q&A
Accessories
6" Dual Action Sanding Pad, Vinyl Face

Sanding Pad

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-85696
    • TYPEDual Action
    • DIAMETER6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!