Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JAT-700 High Speed Sander R6 Series 18,000 RPM 90 PSI 4 CFM

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

JET JAT-700 High Speed Sander R6 Series 18,000 RPM 90 PSI 4 CFM

Item #: WBB2254328

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.00 Save up to 23%
Price: $ 79.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
JET 505700 JAT-700 High Speed Sander R6 Series 18,000 RPM 90 PSI 4 CFM

Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. High speed sander for aggressive material removal Lightweight aluminum construction reduces weight Heavy-duty ball bearing construction increases durability Accommodates 3", 4-1/2" and 5" sanding pads for increased versatility High speed sander for aggressive material removal Lightweight aluminum construction reduces weight Heavy-duty ball bearing construction increases durability Accommodates 3", 4-1/2" and 5" sanding pads for increased versatility

Product Specifications

    • AVERAGE CFM4
    • BRANDJET
    • DESCRIPTIONHigh Speed Sander
    • HORSE POWER0.3
    • MANUFACTURERS PART NUMBER505700
    • PSI90
    • TYPEAir Sanders & Polishers
    • HOSE SIZE I.D3/8
    • EXHAUST--
    • PAD SIZE3", 4-1/2", 5-1/2"
    • SOUND POWER (DB)(A)110
    • SOUND PRESSURE (DB)(A)102
    • RPM18,000
    • AIR INLET NPT1/4
    • ClassificationR 6
    • SPINDLE THREAD7/16-20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!